Shop LOCTITE
See all product information
Create Account
Hand Pump, Gray, For 50mL Bottles
- Mfr # 608966
- Zoro # G1197375
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Size
For 50mL Bottles
For Use With
98439, 988225, 993174
Capacity
50 mL
Color
Gray
Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608966
- Zoro #
- G1197375
- UPC #
- 079340984141
- Country of Origin
- United States
Dimensions
- Size
- For 50mL Bottles
- Fits Chest Size
Details
- Item
- Hand Pump
- For Use With
- 98439, 988225, 993174
- Capacity
- 50 mL
- Color
- Gray
- Type
- Manual
- Includes
- Needle Kit, Stand
- Application
- Hand Held Applicator With Stand Mounts Easily On Top Of Any 50 ml Loctite Anaerobic Bottle
- Dispenses
- Anaerobic Threadlockers, Retaining Compounds
- Connection Type
- Threaded
- Product Type
- Bottle Hand Pump
- Features
Description
Hand Pump, Capacity 50 mL, Color Gray, Connection Type Threaded, Dispenses Anaerobic Threadlockers, Retaining Compounds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.