Shop MACURCO

Detector/Controller, CO2, Infrared

  • Mfr # CD-12MC
  • Zoro # G1204181

product price: 
$
703.99
/ea
Free Shipping & Returns

Key Features

For Use With
DVP-120
Gas Detected
Carbon Dioxide
Chemical Formula
CO2
Sensor Range
0 to 5000 ppm
Operating Temp. Range
32 Degrees to 122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CD-12MC
Zoro #
G1204181
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
4 in
Depth
2 3/4 in
Manufacturer Warranty Length
2 yr
Overall Depth
4 in
Overall Height
4.5 in
Overall Width
2.12 in

Details

Item
Detector/Controller
For Use With
DVP-120
Gas Detected
Carbon Dioxide
Chemical Formula
CO2
Sensor Range
0 to 5000 ppm
Operating Temp. Range
32 Degrees to 122 Degrees F
Resolution
50 ppm
Features
Selectable Fan and Alarm Relay Actuation Settings
Gas Type
CO2
Includes
Manual
Color
White
Status Indicator
LED
Display
LED
Connection
Plugs/Terminals
Alarm Type
Audible and Visual
Power Required
100 to 240V AC
Number of Channels
0
Control Type
4 to 20mA
Standards
cETLus
IP Rating
Not Rated
Product Type
Stand-Alone Detector & Controller
Sensor Life
15 yr
Visual Alert Type
Green LED
Housing Color
Gray, White
Mount Type
Bolts/Screws
Input Current
1.0 A
Interchangeable Sensors
No
Display Screen Type
LED
Market
Commercial
Alert Type
Internal Buzzer
Sub-Brand
Macurco
Sensor Type
Infrared
Operating Frequency
50/60 Hz
Alarm Volume Level
85 dBA
NEMA Enclosure Rating
Not Rated
Ties Into
Building Automation Panels, Fire Alarm Panels
Measurement Range
Carbon Dioxide (0 to 5,000 ppm)
Operating Humidity - Minimum
10 %
Display Type
Digital
Operating Temperature - Minimum
32 Degrees F
Operating Humidity - Maximum
90 %
Operating Temperature - Maximum
122 Degrees F
For Environment
Hazardous Locations
Number of Digits
4
Output Current
4 to 20 mA
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
1
Power Source
Hardwired
Number of Relays
2
Series
Commercial
Output Type
SPDT Relay
Coverage Area
900 sq ft
Operating Voltage
100 to 240V AC
Voltage
100 to 240V AC
Compatible Manufacturer Part Number
DVP-120
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired

Description

Detector/Controller, For Use With DVP-120, Gas Detected Carbon Dioxide, Standards cETLus, Product Type Stand-Alone Detector & Controller, Mounting Location Wall, Number of Relays 2, Sensor Type Infrared, Visual Alert Type Green LED, Display Type Digital, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 900 sq ft, Interchangeable Sensors No, NEMA Enclosure Rating Not Rated, IP Rating Not Rated

Ratings & reviews