Shop RACO
See all product information
Create Account
Mounting Bracket, Galvanized steel, Square Box Type
- Mfr # 9002
- Zoro # G1210824
product price:Â
$
3.89
/ea
Sold in multiples of 50 for
$194.50
Key Features
Material
Galvanized steel
Box Type
Square
Color
Silver
Width
24 in
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9002
- Zoro #
- G1210824
- UPC #
- 050169090022
- Country of Origin
- United States
- Item
- Mounting Bracket
- Material
- Galvanized steel
- Box Type
- Square
- Color
- Silver
- Function
- Drywall Installation
- For Use With
- Mounts 4 Square Boxes 4", 4-11/16" to Studs 2-1/2" and 3-1/2"
- Standards
- cULus Listed
- Sub-Category
- Mounting Accessories
- Characteristics
- For 24" On Center Studs, Mounts to 2 1/2 or 3 1/2" Stud
- Certified Listed
- cULus Listed
- Standard
- cULus Listed
- Features
- Accessory Type
- Mounting Bracket
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Width
- 24 in
- Length
- 20 in
- Depth
- 0.0625 in
- Overall Length
- 0.31 in
- Height
- 5.375"
- Overall Width
- 24 in
- For Stud Width
- 2 1/2 in, 3 1/2 in
- Overall Depth
- 0.06 in
- Wire Rope Length
- 0.31 in
Description
Box Mounting Bracket, Four Box Fixed Position, For 24 In On Center Studs, Mounts to 2 1/2 In or 3 1/2 In Stud, Length 20 In, Width 20 In, Depth 0.0625 In, Box Type 4 In or 4 11/16 In Square, Material of Construction Galvanized Steel, Standards UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.