Shop SIMPSON ELECTRIC

Digital Panel Meter, AC Current

  • Mfr # F45-1-46-0-A
  • Zoro # G1212705

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of Reading +/- 35 Count
Display Span
0 to 10/100/1000
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F45-1-46-0-A
Zoro #
G1212705
UPC #
-
Country of Origin
United States

Dimensions

Depth
2.94 in
Manufacturers Warranty Length
2 yr
Overall Width
3.78 in
Digit Height - Maximum
0.56 in
Overall Depth
3.45 in
Cutout DIN Size
1/8
Cutout Height
1 49/64 in
Cutout Width
3 5/8 in
Overall Height
1.89 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Accuracy
+/-0.5% of Reading +/- 35 Count
Display Span
0 to 10/100/1000
Display
Red LED
Display Digits
4-1/2
Excitation
No
Power Required
120V AC
Footnotes
4,6
Mounting
Clip
Fits
1/8 DIN
Includes
Instructions
Style
Falcon
Connector Type
Screw Terminal
Use With
External 5A AC Current Transformer
Standards
UL
Series
F45
Includes Mounting Hardware
Included
Product Type
Digital Panel Meter
Display Span - Maximum
9,999
Terminal Connection Type
Screw Clamp
AC Voltage Input - Maximum
120 V AC
NEMA Enclosure Rating
4X
Parameters Measured
AC Voltage
Digital Display Screen Color
Red
Number of Display Digits
4.5
Display Features
High Contrast
Digital Display Screen Type
LED

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Accuracy +/-0.5 Percent of Reading +/- 35 Count, Display Span 0 to 10/100/1000, Display Digits 4-1/2, Red LED Display, - Relays, True RMS -, No Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, Not Applicable Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.