Push Button Lock, Entry, Key Override

  • Mfr # 1021-B-26D-41
  • Zoro # G1213292
product price: 
$
504.99
/ea
Free Shipping & Returns

Key Features

Series
1000
Handle Type
Knob
Max. User Codes
1
Door Thickness
1-3/8 in to 2-1/4 in
Function
Entry with Key Override
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1021-B-26D-41
Zoro #
G1213292
UPC #
036448800568
Country of Origin
Mexico
Item
Mechanical Push Button Lockset
Series
1000
Handle Type
Knob
Max. User Codes
1
Function
Entry with Key Override
Case Material
Zinc
Product Type
Mechanical Push Button Lockset
Includes
Code Change Plug, Lock, Template
ADA Compliant
No
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Standards
ANSI 156.2 Grade 1, UL/ULC Listed
Hand
Factory Left, Field Reversible
Fire Rated
3 hr
Backset
2 3/4 in
Weather Resistant
Yes
Key Override Options
Best and Equivalents (6 or 7 Pin)
Electrical/Mechanical
Mechanical
Fire Rating
3 hr
Type
Mechanical, Standard
Lockset Handle Type
Knob
User Codes - Maximum
1
Includes Core
Core Not Included
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Number of Keypad Buttons
5
Includes Hardware
Hardware Included
Lockset Function
Entrance
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Operation Type
Push Button
Mortise/Cylindrical
Cylindrical

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
3 1/8 in
Outside Height
7 3/8 in
Manufacturers Warranty Length
3 yr
Inside Height
9 in
Latch Length
1/2 in
Outside Depth
3 13/16 in
Inside Width
3 1/4 in
Latch Front Size
1-1/8" x 2-1/4"
Inside Depth
2 3/8 in
Overall Height
9 in
Overall Width
3 1/8 in
Overall Depth
3 13/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series 1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2 Grade 1, UL/ULC Listed, Weather Resistant Yes

Ratings & reviews