SCRIBE
- Mfr # 960-001332
- Zoro # G121696714
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
16.40 ft
Network (RJ-45)
Yes
Host Interface
USB
Maximum Resolution
1920 x 1080
Product Type
Video Conferencing Camera
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 960-001332
- Zoro #
- G121696714
- UPC #
- 762047724799
- Country of Origin
- China
- Network (RJ-45)
- Yes
- Host Interface
- USB
- Maximum Resolution
- 1920 x 1080
- Product Type
- Video Conferencing Camera
- Mount Type
- Wall
- Maximum Frame Rate
- 15 fps
- Device Supported
- Notebook, Monitor
- Package Contents
- Scribe Video Conferencing Camera, Share Button, Dongle Transceiver, 100-240v Power Supply with International Adaptor Set, 2 x 5.0 m Cat5e Cables, Camera Installation Kit, Documentation
- Operating System Supported
- Windows
Dimensions
- Cable Length
- 16.40 ft
- Width
- 4.7"
- Height
- 5.9"
- Depth
- 22.6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.