Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
10 Cup 800 Watt Coffee Maker in White
- Mfr # TS-215W
- Zoro # G121737585
product price:Â
$
43.99
/ea
Key Features
Color
White
Width
9 in
Height
7.25 in
Length
11.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS-215W
- Zoro #
- G121737585
- UPC #
- 812330024157
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 7.25 in
- Length
- 11.75 in
Details
- Item
- Coffee Maker
- Color
- White
Description
Use the Brentwood 10-Cup Coffee Maker to make the perfect pot of coffee. Simply place your grounds, add water and hit the power button. Features pause n' serve and warming plate to keep coffee hot. Save money with the reusable filter basket. Unit is BPA Free and easy to clean. Suitable for small kitchens, office spaces, break rooms or college dorms.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.