Shop BRENTWOOD INDUSTRIES
See all product information
Create Account
Turkish and Greek Coffee Maker
Mfr # TS-117S
Zoro # G121738988
product price:Â
$
45.39
/ea
Key Features
Color
Silver
Height
11 in
Width
8 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS-117S
- Zoro #
- G121738988
- UPC #
- 812330020623
- Country of Origin
- China
- Item
- Coffee Maker
- Color
- Silver
Description
Enjoy the rich aroma and smooth taste of your favorite coffee blend with this easy to use Brentwood Turkish & Greek Coffee Maker, make this the perfect addition to your kitchen or office. The simple yet elegant design will be a nice touch to any kitchen. Built with durable material made to last, you can't go wrong with this coffee maker in your home.