Flame Sensor, Straight, Universal Bracket
- Mfr # 07 60 401S1
- Zoro # G1218384
product price:Â
$
39.15
/ea
Key Features
Lead Length (In.)
30 in
Probe Length (In.)
3 in
Operation Description
Detect The Presence Of Flame For Hot Surface Ignition Systems
Electrical Connections
1/4 in Quick Connect
For Use With
Spark Ignition, Flame Sensing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07 60 401S1
- Zoro #
- G1218384
- UPC #
- 786710002939
- Country of Origin
- Germany
- Item
- Flame Sensor
- Operation Description
- Detect The Presence Of Flame For Hot Surface Ignition Systems
- Electrical Connections
- 1/4 in Quick Connect
- For Use With
- Spark Ignition, Flame Sensing
- Type
- Single Rod
- Standards
- CSA Certified
- Product Type
- Flame Sensor
- Probe Tip Angle
- Straight
- Electrical Connection Type
- Plug-In
- Element Material
- Kanthal
- Compatible Ignition System Type
- Hot Surface Ignition
- Application
- Hot Surface Ignition Systems
- Flame Sensor Type
- Hot Surface Ignition Flame Sensor
- Probe Mounting Type
- Stud Mount
- Bracket Type
- Universal
- Compatible with Brand
- Universal
- Replacement Type
- Universal
- Maximum Rod Temperature
- 1,800 Degrees F
- Compatible Product Type
- Spark Ignition, Flame Sensing
Dimensions
- Lead Length (In.)
- 30 in
- Probe Length (In.)
- 3 in
- Lead Length
- 30 in
- Probe Length
- 3 in
Description
Flame Sensor, Replacement Type Universal, Compatible Ignition System Type Hot Surface Ignition, Bracket Type Universal, Probe Tip Angle Straight, Probe Length 3 in, Probe Mounting Type Stud Mount, Lead Length 30 in, Electrical Connection Type Plug-In, Compatible with Brand Universal, Maximum Rod Temperature 1,800 Degrees F, Product Type Flame Sensor, Application Hot Surface Ignition Systems, Flame Sensor Type Hot Surface Ignition Flame Sensor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.