Shop SGS
See all product information
Create Account
End Mill
- Mfr # 44824
- Zoro # G121842043
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
3 mm
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44824
- Zoro #
- G121842043
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 3 mm
- Shank Dia.
- 20 mm
- Overall Length
- 104 mm
- Cutting Dia.
- 20 mm
- Length of Cut
- 38 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Helix Angle
- 38 Degrees
- Flute Type
- Right Spiral
- Series
- S-Carb® 43MCR
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Type
- Center Cutting High Performance Positive Rake
Description
SGS End Mill, Center Cutting High Performance Positive Rake, Series: S-Carb 43MCR, 20 mm Cutter Dia, 3 mm Corner Radius, 104 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Right Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.