End Mill
- Mfr # 44891
- Zoro # G121842227
product price:Â
$
96.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Length of Cut
11 mm
Shank Dia.
6 mm
Overall Length
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44891
- Zoro #
- G121842227
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- TB Coated
- Type
- High Performance Metric Square End
- Cutting Direction
- Right Hand
- Helix Angle
- 38 Degrees
- Shank Type
- Common/Straight/HAIMER Safe-Lock
- Flute Type
- Spiral
- Series
- 43MS
Dimensions
- Length of Cut
- 11 mm
- Shank Dia.
- 6 mm
- Overall Length
- 55 mm
- Shank Length
- 1.732 in
- Cutting Dia.
- 4 mm
Description
SGS End Mill, High Performance Metric Square End, Series: 43MS, 4 mm Cutter Dia, 55 mm Overall Length, 11 mm Length of Cut, 3 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Common/Straight/HAIMER Safe-Lock Shank, 1.732 in Shank Length, Solid Carbide, TB Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.