Shop SGS
See all product information
Create Account
End Mill
- Mfr # 45710
- Zoro # G121842562
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
8
Length of Cut
1.082 in
Shank Dia.
0.629 in
Helix Angle
20 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45710
- Zoro #
- G121842562
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1.082 in
- Shank Dia.
- 0.629 in
- Overall Length
- 4.291 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 8
- Helix Angle
- 20 Degrees
- Type
- Ball Nose
- Flute Type
- Right Spiral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Finish
- TH Coated
- Series
- 67B
Description
SGS, 45710, End Mill, Ball Nose, Series: 67B, 4.291 in Overall Length, 1.082 in Length of Cut, 8 Flutes, Right Spiral Flute, 0.629 in Shank Diameter, 20 deg Helix Angle, Straight Shank, Carbide, TH Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov