Shop SGS
See all product information
Create Account
End Mill
- Mfr # 02301
- Zoro # G121842609
product price:Â
$
38.85
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.093 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02301
- Zoro #
- G121842609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.093 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 0.031 in
- Shank Length
- 1.407 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- Type
- Fractional Micro Square End
- Shank Type
- Common
- Series
- M2S
- Flute Type
- Spiral
- Finish
- TA Coated
Description
SGS End Mill, Fractional Micro Square End, Series: M2S, 0.031 in Diameter Cutter, 1-1/2 in Overall Length, 0.093 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.407 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.