End Mill
- Mfr # 45708
- Zoro # G121842630
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
0.787 in
Shank Dia.
0.472 in
Helix Angle
20 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45708
- Zoro #
- G121842630
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length of Cut
- 0.787 in
- Shank Dia.
- 0.472 in
- Overall Length
- 3.937 in
Details
- End Mill Material
- Carbide
- Number of Flutes
- 6
- Helix Angle
- 20 Degrees
- Flute Type
- Right Spiral
- Cutting Direction
- Right Hand
- Type
- Ball Nose
- Series
- 67B
- Shank Type
- Straight
- Finish
- TH Coated
Description
SGS, 45708, End Mill, Ball Nose, Series: 67B, 3.937 in Overall Length, 0.787 in Length of Cut, 6 Flutes, Right Spiral Flute, 0.472 in Shank Diameter, 20 deg Helix Angle, Straight Shank, Carbide, TH Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.