End Mill
- Mfr # 44781
- Zoro # G121842920
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.5 mm
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44781
- Zoro #
- G121842920
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.5 mm
- Shank Dia.
- 12 mm
- Cutting Dia.
- 12 mm
- Length of Cut
- 16 mm
- Shank Length
- 3.307 in
- Overall Length
- 100 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Series
- S-Carb® 43MLC
- Helix Angle
- 38 Degrees
- Type
- Center Cutting High Performance Long Reach Neck Positive Rake Single
- Shank Type
- Straight
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake Single, Series: S-Carb 43MLC, 12 mm Cutter Dia, 0.5 mm Corner Radius, 100 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Right Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 3.307 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.