Double Margin Drill

  • Mfr # 51333
  • Zoro # G121843149
product price: 
$
200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-5/8 in
Drill Bit Point Angle
145 Degrees
Drill Bit Size
#25
Number of Flutes
2
Material - Machining
Solid Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
51333
Zoro #
G121843149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8 in
Drill Bit Size
#25
Cutting Depth
3XD
Flute Length
7/8 in

Details

Drill Bit Point Angle
145 Degrees
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Finish - Machining
AlTiN Coated
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Drill Bit Point Type
Notched
Cutting Edge Material
Solid Carbide
Flute Type
Right Spiral
Series
HI-PERCARB® 135

Description

SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, #25 Drill - Wire, 0.1495 in Drill - Decimal Inch, 2-5/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 7/8 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews