Shop SGS
See all product information
Create Account
End Mill
- Mfr # 44714
- Zoro # G121843347
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
3
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44714
- Zoro #
- G121843347
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 3
- Flute Type
- Spiral
- Series
- 43MS
- Type
- High Performance Medium Length Square End Metric
- Cutting Direction
- Right Hand
- Helix Angle
- 38 Degrees
- Finish
- Uncoated
- Shank Type
- Straight/HAIMER Safe-Lock
Description
SGS End Mill, High Performance Medium Length Square End Metric, Series: 43MS, 20 mm Cutter Dia, 104 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight/HAIMER Safe-Lock Shank, 2.5912 in Shank Length, Micrograin Solid Carbide, Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.