End Mill
- Mfr # 36852
- Zoro # G121843583
product price:Â
$
59.59
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Finish
TX Coated
Shank Dia.
3/16 in
Type
Center Cutting High Performance Regular Length Single End Variable Rake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36852
- Zoro #
- G121843583
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- TX Coated
- Type
- Center Cutting High Performance Regular Length Single End Variable Rake
- Flute Type
- Right Spiral
- Shank Type
- Straight
- Helix Angle
- 35 to 38 Degrees
- Cutting Direction
- Right Hand
- Series
- Z-Carb-AP Z1PCR
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 3/16 in
- Cutting Dia.
- 3/16 in
- Shank Length
- 1.563 in
- Overall Length
- 2 in
- Length of Cut
- 7/16 in
Description
SGS End Mill, Center Cutting High Performance Regular Length Single End Variable Rake, Series: Z-Carb-AP Z1PCR, 3/16 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 7/16 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 to 38 deg Helix Angle, Straight Shank, 1.563 in Shank Length, Solid Carbide, TX Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.