Shop SGS
See all product information
Create Account
End Mill
- Mfr # 44685
- Zoro # G121843705
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
2 mm
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
TiB2 Coated
Shank Dia.
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44685
- Zoro #
- G121843705
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- TiB2 Coated
- Helix Angle
- 38 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Type
- Center Cutting High Performance Long Reach Neck Positive Rake
- Shank Type
- Straight
- Series
- S-Carb® 43MAPR
Dimensions
- Corner Radius
- 2 mm
- Shank Dia.
- 12 mm
- Cutting Dia.
- 12 mm
- Shank Length
- 0.787 in
- Length of Cut
- 18 mm
- Overall Length
- 83 mm
Description
SGS End Mill, Center Cutting High Performance Long Reach Neck Positive Rake, Series: S-Carb 43MAPR, 12 mm Cutter Dia, 2 mm Corner Radius, 83 mm Overall Length, 18 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 0.787 in Shank Length, Solid Carbide, TiB2 Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.