Shop SGS
See all product information
Create Account
Double Margin Drill
- Mfr # 51511
- Zoro # G121843873
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1/4 in
Number of Flutes
2
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51511
- Zoro #
- G121843873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-5/8 in
- Drill Bit Size
- 1/4 in
- Cutting Depth
- 5XD
- Flute Length
- 2-5/64 in
Details
- Drill Bit Point Angle
- 145 Degrees
- Number of Flutes
- 2
- Material - Machining
- Solid Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Primary Material Application
- Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
- Drill Bit Point Type
- Notched
- Flute Type
- Right Spiral
- Cutting Edge Material
- Solid Carbide
- Series
- HI-PERCARB® 135
Description
SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135, 1/4 in Drill - Fraction, 0.25 in Drill - Decimal Inch, 3-5/8 in Overall Length, 5XD Cutting Depth, 2 Flutes, Right Spiral Flute, 2-5/64 in Flute Length, 1/4 in Dia x 1-7/16 in L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov