End Mill
- Mfr # 44304
- Zoro # G121843880
product price:Â
$
893.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Carbide
Number of Flutes
3
Finish
Uncoated
Shank Dia.
20 mm
Helix Angle
38 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44304
- Zoro #
- G121843880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 20 mm
- Overall Length
- 104 mm
- Cutting Dia.
- 20 mm
- Shank Length
- 2.598 in
- Length of Cut
- 38 mm
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- Uncoated
- Helix Angle
- 38 Degrees
- Flute Type
- Spiral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Series
- 43CB
- Type
- Corner Radius High Performance Metric Chip Breaker
Description
SGS End Mill, Corner Radius High Performance Metric Chip Breaker, Series: 43CB, 20 mm Cutter Dia, 104 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Straight Shank, 2.598 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.