Shop FORZA
See all product information
Create Account
MULTIPLE PULLER SET IN PLASTIC CASE
- Mfr # 1810C
- Zoro # G121907469
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Body Width
11 in
Max. Opening
9-13/16 in
Useful Leg Height
7-3/16 in
Height
4.5 in
Material
Alloy steel jaws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1810C
- Zoro #
- G121907469
- UPC #
- -
- Country of Origin
- Spain
- Item
- Multipurpose Pullers
- Max. Opening
- 9-13/16 in
- Material
- Alloy steel jaws
- Finish
- Nickel plated, spindle blakc oxide
Description
The 1810C Multiple Extractor with 8 legs in a plastic case is a versatile and robust tool designed for the extraction of parts both internal and external. This extractor has reversible legs that can be used interchangeably for different types of extractions. Its spindle has the ability to rotate 90 degrees, making it easy to adjust and operate in tight spaces. The extractor legs, with special groove, allow efficient extraction of screws, ensuring a firm and precise hold. In addition, it includes a point protector that ensures the integrity of the component to be removed. This model offers four different sets of legs, giving it great versatility to adapt to a wide range of tasks. Placing and changing legs is done quickly thanks to a spring system, saving time in each operation. For tasks that require greater height, the legs can be joined together, thus increasing its functionality and reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.