Sheet Rubber
- Mfr # 1500-1/16A
- Zoro # G122379685
product price:Â
$
3.59
/ea
Sold in multiples of 3 for
$10.77
Key Features
Chemical Compatibility
Steam, 400 to 500 Degrees F, Water
Overall Width
12 in
Elongation
150 %
Durometer
70 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-1/16A
- Zoro #
- G122379685
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Item
- Rubber Sheet
- Elongation
- 150 %
- Durometer
- 70 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Tensile Strength
- 800 psi
- Color
- Black
- Backing Type
- Plain
- Shape
- Sheet
- Standards
- ASTM D2000 AA
- Texture
- Smooth
- Maximum Temperature
- 170 Degrees F
- Material
- SBR
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.