Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6060WNON-1/8-10
- Zoro # G122380711
product price:Â
$
961.99
/ea
Free Shipping & Returns
Key Features
Shape
Roll
Durometer
60 Shore A
Maximum Adhesive Temperature
300 Degrees F
Texture
Smooth
Maximum Temperature
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060WNON-1/8-10
- Zoro #
- G122380711
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 36 in
- Wire Rope Length
- 10 ft
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Shape
- Roll
- Durometer
- 60 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Plain
- Color
- Red
- Grade
- Nonmarking
- Minimum Temperature
- -30 Degrees F
- Material
- Neoprene
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Roll
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.