Sheet Rubber

  • Mfr # 1600E-1/4A
  • Zoro # G122381114
product price: 
$
15.79
/ea

Key Features

Overall Thickness
1/4 in
Texture
Smooth
Grade
Light Duty
Maximum Temperature
200 Degrees F
Backing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1600E-1/4A
Zoro #
G122381114
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/4 in
Overall Width
12 in
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Texture
Smooth
Grade
Light Duty
Maximum Temperature
200 Degrees F
Backing Type
Plain
Color
Red
Maximum Adhesive Temperature
300 Degrees F
Durometer
60 Shore A
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Shape
Sheet
Item
Rubber Sheet
Material
EPDM
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-40 Degrees F
Shell Material
EPDM
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & reviews