Sheet Rubber
- Mfr # 2850-1/8x3x10
- Zoro # G122382999
product price:Â
$
51.19
/ea
Key Features
Texture
Smooth
Elongation
350 %
Material
Silicone
Minimum Temperature
-60 Degrees F
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2850-1/8x3x10
- Zoro #
- G122382999
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 10 ft
- Overall Width
- 3 in
- Overall Length
- 10 ft
- Length
- 10 ft
Details
- Texture
- Smooth
- Item
- Rubber Strip
- Elongation
- 350 %
- Material
- Silicone
- Minimum Temperature
- -60 Degrees F
- Shape
- Strip
- Durometer
- 50 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 550 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Chemical Compatibility
- Ozone
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Backing Type
- Plain
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 3 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.