Sheet Rubber
- Mfr # 920-1/16A
- Zoro # G122384092
product price:Â
$
42.99
/ea
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Durometer
70 Shore A
Material
HNBR
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-1/16A
- Zoro #
- G122384092
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 70 Shore A
- Material
- HNBR
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Maximum Temperature
- 325 Degrees F
- Texture
- Smooth
- Shape
- Sheet
- Minimum Temperature
- -40 Degrees F
- Color
- Black
- Standards
- ASTM D412, D2240, D792
- Tensile Strength
- 2,500 psi
- Shell Material
- HNBR
- Wire Color
- Black
- Traction Material
- HNBR
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Backing Type Plain, Color Black, Durometer 70 Shore A, Material HNBR, Standards ASTM D412, D2240, D792, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 325 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.