Sheet Rubber
- Mfr # 2840-3/16-5
- Zoro # G122385419
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 GE
Tensile Strength
550 psi
Texture
Smooth
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/16-5
- Zoro #
- G122385419
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 5 ft
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Standards
- ASTM D2000 GE
- Tensile Strength
- 550 psi
- Texture
- Smooth
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Item
- Rubber Sheet
- Color
- Red
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Minimum Temperature
- -60 Degrees F
- Durometer
- 40 Shore A
- Chemical Compatibility
- Ozone
- Elongation
- 350 %
- Shape
- Sheet
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 5 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.