Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/8XTAPE
- Zoro # G122385709
product price:Â
$
44.29
/ea
Key Features
Shape
Strip
Overall Thickness
3/8 in
Minimum Adhesive Temperature
-30 Degrees F
Wire Rope Length
36 in
Durometer
40 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2840-3/8XTAPE
- Zoro #
- G122385709
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Shape
- Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 40 Shore A
- Backing Type
- Adhesive
- Chemical Compatibility
- Ozone
- Minimum Temperature
- -60 Degrees F
- Standards
- ASTM D2000 GE
- Material
- Silicone
- Color
- Red
- Elongation
- 350 %
- Texture
- Smooth
- Item
- Rubber Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 400 Degrees F
- Grade
- Standard
- Tensile Strength
- 550 psi
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable