Shop ZORO SELECT

Sheet Rubber

  • Mfr # 50070-1/8ZTAPE
  • Zoro # G122386249

product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Overall Width
6 in
Material
Neoprene
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50070-1/8ZTAPE
Zoro #
G122386249
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Overall Thickness
1/8 in
Wire Rope Length
36 in
Overall Length
36 in
Length
36 in

Details

Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Material
Neoprene
Color
Red
Durometer
70 Shore A
Maximum Adhesive Temperature
300 Degrees F
Grade
Light Duty
Texture
Smooth
Shape
Strip
Item
Rubber Strip
Tensile Strength
1,500 psi
Minimum Adhesive Temperature
-40 Degrees F
Backing Type
Adhesive
Adhesive Type
Acrylic
Shell Material
Neoprene
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.