Sheet Rubber
- Mfr # 6050WNON-1/16PTAPE
- Zoro # G122386362
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Shape
Strip
Minimum Temperature
-30 Degrees F
Wire Rope Length
6 in
Texture
Smooth
Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050WNON-1/16PTAPE
- Zoro #
- G122386362
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Rubber Strip
- Shape
- Strip
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Material
- Neoprene
- Color
- Red
- Durometer
- 50 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Backing Type
- Adhesive
- Grade
- Nonmarking
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Shell Material
- Neoprene
- Wire Color
- Red
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 1/16 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.