Sheet Rubber
- Mfr # 2860-1/2-3
- Zoro # G122387536
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Chemical Compatibility
Ozone
Color
Red
Minimum Temperature
-60 Degrees F
Wire Rope Length
3 ft
Durometer
60 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-1/2-3
- Zoro #
- G122387536
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 3 ft
- Overall Width
- 36 in
- Overall Thickness
- 1/2 in
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Chemical Compatibility
- Ozone
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Durometer
- 60 Shore A
- Tensile Strength
- 550 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 GE
- Shape
- Sheet
- Maximum Temperature
- 400 Degrees F
- Material
- Silicone
- Item
- Rubber Sheet
- Elongation
- 350 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Grade
- Standard
- Texture
- Smooth
- Backing Type
- Plain
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 3 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.