Shop VEKTEK
See all product information
Create Account
Zero Point Installation Clamping Module
- Mfr # 570254
- Zoro # G122412887
product price:Â
$
2,864.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
60 bar
Holding Force - Maximum
55 kN
Outside Diameter
112 mm
Overall Height
44 mm
Nominal Size
KH20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 570254
- Zoro #
- G122412887
- UPC #
- -
- Country of Origin
- Germany
- Operating Pressure - Maximum
- 60 bar
- Holding Force - Maximum
- 55 kN
- Product Type
- Installation Clamping Module
- Item
- Zero Point Installation Clamping Module
- Opening Operating Principle
- Hydraulic
- Locking Force - Maximum
- 20 kN
- Operating Pressure - Minimum
- 50 bar
- Compatible Workholding System
- Zero Point System
- Blowout Operating Principle
- Pneumatic
Dimensions
- Outside Diameter
- 112 mm
- Overall Height
- 44 mm
- Nominal Size
- KH20
- Base Diameter
- 78 mm
- Inner Face Diameter
- 32 mm
Description
ZERO POINT, KH20, 55KN, HYD OPEN, PNEU B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.