Lockable Single-End Threaded Stud
- Mfr # PIN70034C56-304
- Zoro # G122435848
product price:Â
$
33.79
/ea
Key Features
Product Type
Lockable Single-End Threaded Stud
Outside Diameter
3/4 in
Rockwell Hardness
B83
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN70034C56-304
- Zoro #
- G122435848
- UPC #
- -
- Country of Origin
- United States
- Item
- Lockable Single-End Threaded Stud
- Product Type
- Lockable Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 3/4 in
- Thread Size
- 3/4"-10
- Shaft Length
- 3/5 in
- Wire Rope Length
- 3 1/2 in
- Thread Length
- 2 1/2 in
- For Screw Size
- 3/4 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Lockable Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.