Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 350-3/16C
- Zoro # G122436142
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
800 psi
Overall Width
12 in
Durometer
70 Shore A
Backing Type
Plain
Material
Viton(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-3/16C
- Zoro #
- G122436142
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/16 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Tensile Strength
- 800 psi
- Durometer
- 70 Shore A
- Item
- Rubber Sheet
- Backing Type
- Plain
- Material
- Viton(TM)
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Grade
- Standard
- Standards
- ASTM D2000 HK
- Minimum Temperature
- -20 Degrees F
- Elongation
- 200 %
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Shape
- Sheet
- Shell Material
- Viton(TM)
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Viton(TM), Standards ASTM D2000 HK, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.