Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6050-3/16P
- Zoro # G122436593
product price:Â
$
2.59
/ea
Sold in multiples of 4 for
$10.36
Key Features
Wire Rope Length
6 in
Minimum Adhesive Temperature
-30 Degrees F
Shape
Strip
Tensile Strength
1,000 psi
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6050-3/16P
- Zoro #
- G122436593
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Strip
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Item
- Rubber Strip
- Grade
- Standard
- Material
- Neoprene
- Durometer
- 50 Shore A
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BC
- Elongation
- 350 %
- Maximum Temperature
- 170 Degrees F
- Minimum Temperature
- -20 Degrees F
- Color
- Black
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 3/16 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.