Sheet Rubber
- Mfr # 380-3/16A
- Zoro # G122437163
product price:Â
$
23.69
/ea
Key Features
Material
Neoprene
Maximum Temperature
220 Degrees F
Overall Thickness
3/16 in
Elongation
500 %
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380-3/16A
- Zoro #
- G122437163
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Neoprene
- Maximum Temperature
- 220 Degrees F
- Elongation
- 500 %
- Color
- White
- Durometer
- 50 Shore A
- Item
- Rubber Sheet
- Minimum Temperature
- -30 Degrees F
- Grade
- Food Grade, Standard
- Standards
- FDA
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 1,200 psi
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Shell Material
- Neoprene
- Wire Color
- White
- Traction Material
- Neoprene
Dimensions
- Overall Thickness
- 3/16 in
- Overall Width
- 12 in
- Wire Rope Length
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color White, Durometer 50 Shore A, Grade Food Grade, Standard, Material Neoprene, Standards FDA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.