Slotted Single-End Threaded Stud
- Mfr # STUDSES01C80-304
- Zoro # G122437309
product price:Â
$
39.59
/ea
Key Features
Material Grade/Class
18-8
Thread Length
2 1/4 in
Material
Stainless Steel
Thread Size
#1-8
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES01C80-304
- Zoro #
- G122437309
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Tensile Strength
- 90,000 psi
- System of Measurement
- Inch
- Product Type
- Slotted Single-End Threaded Stud
- Shell Material
- Stainless Steel
Dimensions
- Thread Length
- 2 1/4 in
- Thread Size
- #1-8
- Shaft Length
- 2 3/4 in
- For Screw Size
- #1
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.