Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 320-1/16BTAPE
- Zoro # G122437835
product price:Â
$
19.15
/ea
Key Features
Material
Butyl
Maximum Temperature
225 Degrees F
Durometer
60 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Backing Type
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320-1/16BTAPE
- Zoro #
- G122437835
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Butyl
- Maximum Temperature
- 225 Degrees F
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Texture
- Smooth
- Minimum Temperature
- -40 Degrees F
- Tensile Strength
- 1,200 psi
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Sheet
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Shape
- Sheet
- Standards
- ASTM D2000 AA
- Elongation
- 300 %
- Shell Material
- Butyl
- Wire Color
- Black
- Traction Material
- Butyl
Dimensions
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.