Sheet Rubber

  • Mfr # 6050-1C
  • Zoro # G122437859
product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Overall Thickness
1 in
Maximum Adhesive Temperature
300 Degrees F
Elongation
350 %
Backing Type
Plain
Wire Rope Length
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6050-1C
Zoro #
G122437859
UPC #
-
Country of Origin
Korea, Republic of
Maximum Adhesive Temperature
300 Degrees F
Elongation
350 %
Backing Type
Plain
Minimum Temperature
-20 Degrees F
Standards
ASTM D2000 BC
Texture
Smooth
Tensile Strength
1,000 psi
Grade
Standard
Durometer
50 Shore A
Item
Rubber Sheet
Maximum Temperature
170 Degrees F
Shape
Sheet
Minimum Adhesive Temperature
-30 Degrees F
Material
Neoprene
Color
Black
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Thickness
1 in
Wire Rope Length
36 in
Overall Width
12 in
Overall Length
36 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Density Not Applicable

Ratings & reviews