Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 387-1/16C
- Zoro # G122438801
product price:Â
$
21.19
/ea
Key Features
Color
Tan
Overall Thickness
1/16 in
Elongation
600 %
Maximum Temperature
140 Degrees F
Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 387-1/16C
- Zoro #
- G122438801
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Color
- Tan
- Elongation
- 600 %
- Maximum Temperature
- 140 Degrees F
- Material
- Natural Rubber
- Item
- Rubber Sheet
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 AA
- Chemical Compatibility
- Water
- Tensile Strength
- 3,000 psi
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Backing Type
- Plain
- Shape
- Sheet
- Texture
- Smooth
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Natural Rubber
- Wire Color
- Tan
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Tan, Durometer 40 Shore A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 140 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.