Sheet Rubber
- Mfr # 355-3/8HGZ
- Zoro # G122439013
product price:Â
$
58.19
/ea
Key Features
Overall Thickness
3/8 in
Wire Rope Length
36 in
Durometer
50 Shore A
Texture
Smooth
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 355-3/8HGZ
- Zoro #
- G122439013
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 50 Shore A
- Texture
- Smooth
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Material
- Neoprene
- Maximum Temperature
- 225 Degrees F
- Item
- Rubber Strip
- Minimum Adhesive Temperature
- -30 Degrees F
- Standards
- ASTM D2000 BC
- Minimum Temperature
- -30 Degrees F
- Elongation
- 450 %
- Color
- Black
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.