MULTISYNC

  • Mfr # PN-M752
  • Zoro # G122444383
product price: 
$
3,540.99
/ea
Free Shipping & Returns

Key Features

Width
66.2"
Aspect Ratio
16:9
VESA Mount Standard
400 x 400
Display Resolution
3840 x 2160
Depth
3.3"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PN-M752
Zoro #
G122444383
UPC #
74000705005
Country of Origin
China

Dimensions

Width
66.2"
Depth
3.3"
Bezel Width (Bottom)
0.56"
Bezel Width (Right)
0.56"
Bezel Width (Top)
0.56"
Screen Size Class
75"
Bezel Width (Left)
0.56"
Height
37.8"
Color Depth
10-bit
Viewable Screen Size
75"

Details

Aspect Ratio
16:9
VESA Mount Standard
400 x 400
Display Resolution
3840 x 2160
Maximum Operating Humidity
80%
Digital Audio Optical Output
Yes
Number of Screens
1
Brightness
550 Nit
HDMI Inputs
4
Scan Format
2160p
Backlight Technology
Direct LED
Package Contents
75" Ultra High Definition Professional Display3.0m Power cord3.0m HDMI cableWireless remote controlBatteriesSetup Guide
Ethernet
Yes
USB
Yes
Energy Star
Yes
Native Contrast Ratio
1,200:1
HDMI
Yes
Orientation
Landscape/Portrait
DisplayPort
Yes
Response Time
8 ms
Minimum Operating Humidity
20%
USB Type-C
Yes
Pixel Pitch
16.9 mil
Number of HDMI 2.0 Ports
2
Panel Technology
In-plane Switching (IPS) Technology
Product Type
Digital Signage Display
DisplayPort Output
Yes
Number of DisplayPorts
2
Operation Hours
24-Hours/7 Days
Mount Type
Wall Mountable

Ratings & reviews