Shop CELLAIRIS
See all product information
Create Account
#NAME?
- Mfr # 04-0190004
- Zoro # G122446530
product price:Â
$
26.19
/ea
Key Features
Height
10.1 in
Carrying Options
Carabiner Clip, D-ring
Closure Type
Hook & Loop Fastener
Product Type
Carrying Case
Style
Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04-0190004
- Zoro #
- G122446530
- UPC #
- 762047630120
- Country of Origin
- United States
Dimensions
- Height
- 10.1 in
- Width
- 5.8 in
Details
- Carrying Options
- Carabiner Clip, D-ring
- Closure Type
- Hook & Loop Fastener
- Product Type
- Carrying Case
- Style
- Pouch
- Durability
- Drop Resistant, Tear Resistant, Water Resistant
- Case Features
- Carabiner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.