Shop ZURN
See all product information
Create Account
Deck Drain
- Mfr # Z150F-3NH-PD
- Zoro # G122579177
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Height Above Flange
2 in
Standards
ASME A112.6.4, CSA B79.4
Includes Overflow
Overflow Not Included
Grate Finish
Dura Coated
Grate Opening Type
1/4 Opening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z150F-3NH-PD
- Zoro #
- G122579177
- UPC #
- 889934244731
- Country of Origin
- China
- Standards
- ASME A112.6.4, CSA B79.4
- Includes Overflow
- Overflow Not Included
- Item
- Deck Drain
- Grate Finish
- Dura Coated
- Grate Opening Type
- 1/4 Opening
- Drain Material
- Cast Iron
- Includes
- Clamp Collar, Drain Body, Low Profile Dome
- Color
- Blue
- Grate Surface Type
- Flat
- Product Type
- Deck Roof Drain
- Includes Deck Plate
- Deck Plate Not Included
- Application
- Promenande and Patio
- Includes Dome
- Dome Included
- Basin Finish
- Dura-Coated
- Connection Type
- No Hub
- Shape
- Square
Description
Deck Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 in, Height Above Flange 2 in, Includes Dome Dome Included, Nominal Pipe Size 3 in, Standards ASME A112.6.4, CSA B79.4, Includes Clamp Collar, Drain Body, Low Profile Dome, Shape Square, Connection Type No Hub, Overall Diameter 16 5/8 in, Basin Finish Dura-Coated, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Flat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.