Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, M64x6.00, Plain, Alloy Steel
- Mfr # 06732.520.0000
- Zoro # G122579481
product price:Â
$
94.39
/ea
Key Features
Hex Type
Heavy Hex
Material Quality Standards
ASTM A194
Industry Standards
ASTM A194M
Material
Alloy Steel
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06732.520.0000
- Zoro #
- G122579481
- UPC #
- -
- Country of Origin
- China
- Hex Type
- Heavy Hex
- Material Quality Standards
- ASTM A194
- Industry Standards
- ASTM A194M
- Material
- Alloy Steel
- Thread Fit
- 2B
- Material Grade/Class
- Grade 2H
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- System of Measurement
- Metric
- Dimensional Standards
- ASME B18.2.4.6M
- Finish
- Plain
- Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M64x6.00, Hex Width 96.8 mm, Hex Height 64 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.