HexNut, M39x4.00, Plain, Alloy Steel
- Mfr # 06731.535.0000
- Zoro # G122579498
product price:Â
$
33.29
/ea
Key Features
For Screw Size
M39
Material
Alloy Steel
System of Measurement
Metric
Thread Fit
2B
Dimensional Standards
ASME B18.2.4.6M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06731.535.0000
- Zoro #
- G122579498
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- M39
- Thread Size
- M39x4.00
- Hex Height
- 39 mm
- Hex Width
- 39 mm
Details
- Material
- Alloy Steel
- System of Measurement
- Metric
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.4.6M
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 2H
- Material Quality Standards
- ASTM A194
- Finish
- Plain
- Item
- Hex Nut
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Thread Type
- Coarse
- Industry Standards
- ASTM A194M
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M39x4.00, Hex Width 39 mm, Hex Height 39 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.