HexNut, 1"-8, Plain, Alloy Steel, PK5
- Mfr # CN2H.100C
- Zoro # G122579603
product price:Â
$
15.35
/pk of 5, $3.07/ea
Key Features
Industry Standards
ASTM A194
Material
Alloy Steel
Product Type
Standard Hex Nut
For Screw Size
1 in
Material Grade/Class
Grade 2H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN2H.100C
- Zoro #
- G122579603
- UPC #
- -
- Country of Origin
- China
- Industry Standards
- ASTM A194
- Material
- Alloy Steel
- Product Type
- Standard Hex Nut
- Material Grade/Class
- Grade 2H
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A194
- Item
- Hex Nut
- Finish
- Plain
- Thread Direction
- Right Hand
- Hex Type
- Heavy Hex
- Thread Fit
- 2B
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- For Screw Size
- 1 in
- Hex Width
- 1 5/8 in
- Hex Height
- 63/64 in
- Thread Size
- 1"-8
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 In.-8, Hex Width 1 5/8 in, Hex Height 63/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.