Bar Code Reader, Plastic

  • Mfr # 96100383
  • Zoro # G122580845
product price: 
$
71.65
/ea

Key Features

Compatible Series
Check-Set(R)
Product Type
Bar Code Reader
Compatible Brand
Tel-Tru
Compatible Product Type
Thermometer Calibrators
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
96100383
Zoro #
G122580845
UPC #
-
Country of Origin
United States
Compatible Series
Check-Set(R)
Item
Bar Code Reader
Product Type
Bar Code Reader
Compatible Brand
Tel-Tru
Compatible Product Type
Thermometer Calibrators
Material
Plastic
Compatible Manufacturer Model Number
CSD-F83-320
Shell Material
Plastic
Traction Material
Plastic

Description

Bar Code Reader, Bar Code Reader, Compatible Product Type Thermometer Calibrators

Ratings & reviews