Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, M14x2.00, Plain, Alloy Steel, PK5
- Mfr # 0673.5512.0000
- Zoro # G122581040
product price:Â
$
10.99
/pk of 5, $2.20/ea
Key Features
Material Quality Standards
ASTM A194
System of Measurement
Metric
Thread Fit
2B
Industry Standards
ASTM A194M
Dimensional Standards
ASME B18.2.4.6M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0673.5512.0000
- Zoro #
- G122581040
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M14x2.00
- For Screw Size
- M14
- Hex Height
- 14 mm
- Hex Width
- 23.16 mm
Details
- Material Quality Standards
- ASTM A194
- System of Measurement
- Metric
- Thread Fit
- 2B
- Industry Standards
- ASTM A194M
- Dimensional Standards
- ASME B18.2.4.6M
- Product Type
- Standard Hex Nut
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Finish
- Plain
- Material
- Alloy Steel
- Hex Type
- Heavy Hex
- Item
- Hex Nut
- Material Grade/Class
- Grade 2H
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size M14x2.00, Hex Width 23.16 mm, Hex Height 14 mm, Dimensional Standards ASME B18.2.4.6M, Material Quality Standards ASTM A194, System of Measurement Metric, Thread Direction Right Hand, Industry Standards ASTM A194M, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.